This item is Discontinued.

Zoro Select Grade 2, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 5-1/2 in L, 40 PK B08200.062.0550

Grade 2, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 5-1/2 in L, 40 PK (Discontinued)

  • Mfr # B08200.062.0550
  • Zoro # G5609969
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B08200.062.0550
Zoro #
G5609969
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/8"-11
Fastener Length
5-1/2 in
Head Width
0.9375 in
Head Height
25/64 in
Min. Thread Length
1 1/2 in
Minimum Thread Length
1 1/2 in
Dia./Thread Size
5/8"-11

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 2
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1 SAE J429
Item
Hex Head Cap Screw
Tensile Strength
74,000 psi
Proof Load
33,000 to 55,000 psi
Rockwell Hardness
HRB70
Thread Type
UNC (Coarse)
Temp. Range
-58 Degrees to 302 Degrees F
Maximum Temperature
302 Degrees F
Threadlocker Minimum Temperature
5/8"-11
Minimum Temperature
-58 Degrees F
Globally Sourced
Globally Sourced
Thread Pitch
Partially Threaded
Dimensional Standards
ASME B18.2.1
Pack Size
Bulk Pack
Dimensional Standards
ASME B18.2.1
Thread Fit
2A
Material Quality Standard
SAE J429
Hex Head Cap Screw Type
Hex Head Cap Screw
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Type
Hex Head Cap Screw
Basic Material
Steel
Head Type
Hex
Fastener Industry Standards
ASME B18.2.1
Bolt Material
Steel
Screw Industry Standards
ASME B18.2.1
Material Type
Steel
Fastener Thread Style
Partially Threaded
Fastener Thread Type
UNC (Coarse)

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 2, Fastener Finish Plain, Dia./Thread Size 5/8 In.-11, Fastener Length 5 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 1/2 in, Head Height 25/64 in, Head Width 15/16 in, Package Quantity 40

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.