This item is Discontinued.

Zoro Select Grade 5, 1-1/2"-6 Hex Head Cap Screw, Zinc Plated Steel, 4-1/2 in L, 7 PK B01200.150.0450

This item is Discontinued.

Zoro Select

Grade 5, 1-1/2"-6 Hex Head Cap Screw, Zinc Plated Steel, 4-1/2 in L, 7 PK (Discontinued)

Mfr # B01200.150.0450
Zoro # G5635659
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B01200.150.0450
Zoro #
G5635659
UPC #
-
Country of Origin
Multiple
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1 SAE J429
Item
Hex Head Cap Screw
Proof Load
74,000 to 85,000 psi
Rockwell Hardness
HRC19
Temp. Range
-58 Degrees to 302 Degrees F
Tensile Strength
105,000 psi
Thread Type
UNC (Coarse)
Thread Pitch
Partially Threaded
Thread Fit
2A
Dimensional Standards
ASME B18.2.1
Hex Head Cap Screw Type
Hex Head Cap Screw
Threadlocker Minimum Temperature
1 1/2"-6
Material Quality Standard
SAE J429
Pack Size
Bulk Pack
Globally Sourced
Globally Sourced
Minimum Temperature
-58 Degrees F
Dimensional Standards
ASME B18.2.1
Maximum Temperature
302 Degrees F
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Type
Hex Head Cap Screw
Fastener Industry Standards
ASME B18.2.1
Head Type
Hex
Bolt Material
Steel
Basic Material
Steel
Screw Industry Standards
ASME B18.2.1
Material Type
Steel
Fastener Thread Style
Partially Threaded
Fastener Thread Type
UNC (Coarse)
Temperature - Minimum
-58 Degrees F
Drive Type
External Hex
Temperature - Maximum
302 Degrees F
Shell Material
Steel
Traction Material
Steel

Dimensions

Thread Size
1-1/2"-6
Fastener Length
4-1/2 in
Head Width
2.25 in
Head Height
15/16 in
Min. Thread Length
3 1/4 in
Minimum Thread Length
4 1/2 in
Dia./Thread Size
1-1/2"-6
Screw Size
1 1/2 in
Overall Length
4 1/2 in
Wire Rope Length
4 1/2 in
Length
4 1/2 in

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 1-1/2 In.-6, Fastener Length 4 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 3 1/4 in, Head Height 15/16 in, Head Width 2 1/4 in, Package Quantity 7

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.