This item is Discontinued.

Zoro Select Grade 5, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 30 PK B01000.100.0200

This item is Discontinued.

Zoro Select

Grade 5, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 30 PK (Discontinued)

Mfr # B01000.100.0200
Zoro # G5641338
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B01000.100.0200
Zoro #
G5641338
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1"-8
Fastener Length
2 in
Head Width
1.5 in
Head Height
39/64 in
Min. Thread Length
2 in
Minimum Thread Length
2 in
Drive Size
1 1/2 in
Dia./Thread Size
1"-8
Screw Size
1 in
Overall Length
2 in
Wire Rope Length
2 in
Length
2 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1 SAE J429
Item
Hex Head Cap Screw
Tensile Strength
105,000 psi
Proof Load
74,000 to 85,000 psi
Temp. Range
-58 Degrees to 302 Degrees F
Thread Type
UNC (Coarse)
Rockwell Hardness
HRC19
Maximum Temperature
302 Degrees F
Globally Sourced
Globally Sourced
Dimensional Standards
ASME B18.2.1
Dimensional Standards
ASME B18.2.1
Threadlocker Minimum Temperature
1"-8
Thread Fit
2A
Material Quality Standard
SAE J429
Minimum Temperature
-58 Degrees F
Thread Pitch
Fully Threaded
Pack Size
Bulk Pack
Hex Head Cap Screw Type
Hex Head Cap Screw
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Type
Hex Head Cap Screw
Fastener Industry Standards
ASME B18.2.1
Material Type
Steel
Bolt Material
Steel
Screw Industry Standards
ASME B18.2.1
Basic Material
Steel
Head Type
Hex
Fastener Thread Type
UNC (Coarse)
Fastener Thread Style
Fully Threaded
Temperature - Maximum
302 Degrees F
Temperature - Minimum
-58 Degrees F
Drive Type
External Hex

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Plain, Dia./Thread Size 1 In.-8, Fastener Length 2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 2 in, Head Height 39/64 in, Head Width 1 1/2 in, Package Quantity 30

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.