This item is Discontinued.

Zoro Select Grade 5, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 6 in L, 14 PK B01000.100.0600

This item is Discontinued.

Zoro Select

Grade 5, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 6 in L, 14 PK (Discontinued)

Mfr # B01000.100.0600
Zoro # G5641225
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B01000.100.0600
Zoro #
G5641225
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1"-8
Fastener Length
6 in
Head Width
1-1/2 in
Min. Thread Length
2 1/4 in
Head Height
39/64 in
Minimum Thread Length
2 1/4 in
Drive Size
1 1/2 in
Dia./Thread Size
1"-8
Screw Size
1 in
Overall Length
6 in
Wire Rope Length
6 in
Length
6 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Rockwell Hardness
HRC19
Tensile Strength
105,000 psi
Proof Load
74,000 to 85,000 psi
Temp. Range
-58 Degrees to 302 Degrees F
Thread Type
UNC (Coarse)
Minimum Temperature
-58 Degrees F
Threadlocker Minimum Temperature
1"-8
Pack Size
Bulk Pack
Thread Fit
2A
Maximum Temperature
302 Degrees F
Dimensional Standards
ASME B18.2.1
Globally Sourced
Globally Sourced
Dimensional Standards
ASME B18.2.1
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Fastener Industry Standards
ASME B18.2.1
Bolt Material
Steel
Basic Material
Steel
Material Type
Steel
Fastener Thread Style
Partially Threaded
Fastener Thread Type
UNC (Coarse)
Type
Hex Head Cap Screw
Drive Type
External Hex
Temperature - Maximum
302 Degrees F
Temperature - Minimum
-58 Degrees F
Head Type
Hex

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Plain, Dia./Thread Size 1 In.-8, Fastener Length 6 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 2 1/4 in, Head Height 39/64 in, Head Width 1 1/2 in, Package Quantity 14

Ratings & reviews