This item is Discontinued.

Zoro Select Grade 5, 1"-8 Hex Head Cap Screw, Zinc Plated Steel, 8 in L, 11 PK B01200.100.0800

This item is Discontinued.

Zoro Select

Grade 5, 1"-8 Hex Head Cap Screw, Zinc Plated Steel, 8 in L, 11 PK (Discontinued)

Mfr # B01200.100.0800
Zoro # G1167831
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B01200.100.0800
Zoro #
G1167831
UPC #
-
Country of Origin
Multiple
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1 SAE J429
Item
Hex Head Cap Screw
Rockwell Hardness
HRC19
Proof Load
74,000 to 85,000 psi
Thread Type
UNC (Coarse)
Tensile Strength
120,000 psi
Globally Sourced
Globally Sourced
Hex Head Cap Screw Type
Hex Head Cap Screw
Dimensional Standards
ASME B18.2.1
Thread Pitch
Partially Threaded
Dimensional Standards
ASME B18.2.1
Pack Size
Bulk Pack
Material Quality Standard
SAE J429
Threadlocker Minimum Temperature
1"-8
Thread Fit
2A
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Bolt Material
Steel
Type
Hex Head Cap Screw
Screw Industry Standards
ASME B18.2.1
Head Type
Hex
Material Type
Steel
Fastener Industry Standards
ASME B18.2.1
Basic Material
Steel
Fastener Thread Style
Partially Threaded
Fastener Thread Type
UNC (Coarse)
Drive Type
External Hex
Shell Material
Steel
Traction Material
Steel

Dimensions

Thread Size
1"-8
Fastener Length
8 in
Head Width
1.5 in
Head Height
39/64 in
Min. Thread Length
2 1/2 in
Minimum Thread Length
2 1/2 in
Dia./Thread Size
1"-8
Overall Length
8 in
Screw Size
1 in
Wire Rope Length
8 in
Length
8 in

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 1 In.-8, Fastener Length 8 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 2 1/2 in, Head Height 39/64 in, Head Width 1 1/2 in, Package Quantity 11

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.