This item is Discontinued.

Zoro Select Grade 5, 1/2"-13 Flange Bolt, Zinc Plated Steel, 1-3/4 in L, 140 PK B01258.050.0175

This item is Discontinued.

Zoro Select

Grade 5, 1/2"-13 Flange Bolt, Zinc Plated Steel, 1-3/4 in L, 140 PK (Discontinued)

Mfr # B01258.050.0175
Zoro # G1199663
Country of Origin Multiple
Category Flange Bolts
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B01258.050.0175
Zoro #
G1199663
UPC #
-
Country of Origin
Multiple
System of Measurement
Inch
Flange Type
Standard
Drive
Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1 SAE J429
Item
Flange Bolt
Head Style
Hex Flange
Screw Industry Standards
ASME B18.2.1
Fastener Industry Standards
ASME B18.2.1
Fastener Thread Type
UNC (Coarse)
Flange Bolt Type
Flange Bolt
Head Type - Bolts
Hex Flange
Tensile Strength
120,000 psi
Thread Type
Coarse
Type
Flange Bolt
Drive Type
External Hex
Material Quality Standard
SAE J429
Globally Sourced
Globally Sourced
Dimensional Standards
ASME B18.2.1
Pack Size
Bulk Pack
Thread Fit
2A
Thread Type
Coarse
Thread Style
Fully Threaded
Manufacturer Location
Globally Sourced
Dimensional Standards
ASME B18.2.1
Material Quality Standards
SAE J429
Material Type
Steel
Finish Type
Zinc Plated
Material Grade
Grade 5
Basic Material
Steel
Head Shape
Hex
Fastener Thread Style
Fully Threaded
Bolt Material
Steel
Fastener Finish
Zinc Plated
Head Type
Hex Flange
Shell Material
Steel
Traction Material
Steel

Dimensions

Thread Size
1/2"-13
Fastener Length
1-3/4 in
Head Width
3/4 in
Min. Thread Length
1 1/4 in
Head Height
1/2 in
Drive Size
1/2 in
Flange Diameter
1 5/64 in
Minimum Thread Length
1 3/4 in
Screw Size
1/2 in
Thread Size
1/2"-13
Fastener Length
1 3/4 in
Dia./Thread Size
1/2"-13
Flange Dia.
1 1/16 in

Description

Flange Bolt, Dimensional Standards ASME B18.2.1, Drive Hex, Drive Size 1/2 in, Fastener Length 1 3/4 in, Finish Zinc-Plated, Flange Diameter 1 5/64 in, Flange Type Standard, Head Height 1/2 in, Head Width 3/4 in, Manufacturer Location Globally Sourced, Material Steel, Material Grade/Class Grade 5, Material Quality Standards SAE J429, Minimum Thread Length 1 3/4 in, Pack Size Bulk Pack, System of Measurement Inch, Tensile Strength 120,000 psi, Thread Size 1/2 In.-13, Thread Style Fully Threaded

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.