This item is Discontinued.

Zoro Select Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 3-3/4 in L, 100 PK B01010.050.0375

This item is Discontinued.

Zoro Select

Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 3-3/4 in L, 100 PK (Discontinued)

Mfr # B01010.050.0375
Zoro # G1207731
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B01010.050.0375
Zoro #
G1207731
UPC #
-
Country of Origin
Multiple
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1 SAE J429
Item
Hex Head Cap Screw
Tensile Strength
120,000 psi
Thread Type
UNC (Coarse)
Proof Load
74,000 to 85,000 psi
Rockwell Hardness
HRC19
Material Quality Standard
SAE J429
Pack Size
Bulk Pack
Thread Pitch
Fully Threaded
Dimensional Standards
ASME B18.2.1
Threadlocker Minimum Temperature
1/2"-13
Hex Head Cap Screw Type
Hex Tap Bolt
Globally Sourced
Globally Sourced
Dimensional Standards
ASME B18.2.1
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Type
Hex Head Tap Bolt
Head Type
Hex
Fastener Industry Standards
ASME B18.2.1
Bolt Material
Steel
Material Type
Steel
Meets/Exceeds
B18.2.1
Basic Material
Steel
Fastener Thread Type
UNC (Coarse)
Fastener Thread Style
Fully Threaded
Drive Type
External Hex
Shell Material
Steel
Traction Material
Steel

Dimensions

Thread Size
1/2"-13
Fastener Length
3-3/4 in
Head Width
0.75 in
Head Height
11/32 in
Thread Length
3-3/4"
Minimum Thread Length
3 3/4 in
Length Under Head
3-3/4"
Dia./Thread Size
1/2"-13
Size
1/2"-13 x 3-3/4"
Overall Length
3 3/4 in
Screw Size
1/2 in
Wire Rope Length
3 3/4 in
Length
3 3/4 in

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Plain, Dia./Thread Size 1/2 In.-13, Fastener Length 3 3/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Head Height 11/32 in, Head Width 3/4 in, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.