This item is Discontinued.

Zoro Select Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 80 PK B01200.062.0250

This item is Discontinued.

Zoro Select

Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 80 PK (Discontinued)

Mfr # B01200.062.0250
Zoro # G9984387
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B01200.062.0250
Zoro #
G9984387
UPC #
-
Country of Origin
Multiple
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1 SAE J429
Item
Hex Head Cap Screw
Temp. Range
-58 Degrees to 302 Degrees F
Thread Type
UNC (Coarse)
Proof Load
74,000 to 85,000 psi
Tensile Strength
105,000 psi
Rockwell Hardness
HRC19
Globally Sourced
Globally Sourced
Pack Size
Bulk Pack
Material Quality Standard
SAE J429
Thread Fit
2A
Threadlocker Minimum Temperature
5/8"-11
Maximum Temperature
302 Degrees F
Minimum Temperature
-58 Degrees F
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Fastener Thread Type
UNC (Coarse)
Type
Hex Head Cap Screw
Dimensional Standards
ASME B18.2.1
Drive Type
External Hex
Temperature - Minimum
-58 Degrees F
Temperature - Maximum
302 Degrees F
Head Type
Hex
Shell Material
Steel
Traction Material
Steel

Dimensions

Thread Size
5/8"-11
Fastener Length
2-1/2 in
Head Width
15/16 in
Head Height
25/64 in
Min. Thread Length
1 1/2 in
Minimum Thread Length
1 1/2 in
Drive Size
15/16 in
Overall Length
2 1/2 in
Screw Size
5/8 in
Wire Rope Length
2 1/2 in
Length
2 1/2 in

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 5/8 In.-11, Fastener Length 2 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 1/2 in, Head Height 25/64 in, Head Width 15/16 in, Package Quantity 80

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.