This item is Discontinued.

Zoro Select Grade 5, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 225 PK B01010.043.0200

This item is Discontinued.

Zoro Select

Grade 5, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 225 PK (Discontinued)

Mfr # B01010.043.0200
Zoro # G3319996
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B01010.043.0200
Zoro #
G3319996
UPC #
-
Country of Origin
Multiple
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1 SAE J429
Item
Hex Head Cap Screw
Tensile Strength
120,000 psi
Proof Load
74,000 to 85,000 psi
Rockwell Hardness
HRC19
Thread Type
UNC (Coarse)
Dimensional Standards
ASME B18.2.1
Material Quality Standard
SAE J429
Hex Head Cap Screw Type
Hex Tap Bolt
Threadlocker Minimum Temperature
7/16"-14
Thread Pitch
Fully Threaded
Dimensional Standards
ASME B18.2.1
Pack Size
Bulk Pack
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Basic Material
Steel
Fastener Industry Standards
ASME B18.2.1
Head Type
Hex
Bolt Material
Steel
Type
Hex Head Tap Bolt
Material Type
Steel
Fastener Thread Style
Fully Threaded
Fastener Thread Type
UNC (Coarse)
Drive Type
External Hex
Shell Material
Steel
Traction Material
Steel

Dimensions

Thread Size
7/16"-14
Fastener Length
2 in
Head Width
0.625 in
Head Height
19/64 in
Minimum Thread Length
2 in
Dia./Thread Size
7/16"-14
Screw Size
7/16 in
Overall Length
2 in
Wire Rope Length
2 in
Length
2 in

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Plain, Dia./Thread Size 7/16 In.-14, Fastener Length 2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Head Height 19/64 in, Head Width 5/8 in, Package Quantity 225

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.