This item is Discontinued.

Zoro Select Grade 5, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 110 PK B01200.043.0400

This item is Discontinued.

Zoro Select

Grade 5, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 110 PK (Discontinued)

Mfr # B01200.043.0400
Zoro # G5636578
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B01200.043.0400
Zoro #
G5636578
UPC #
-
Country of Origin
Multiple
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1 SAE J429
Item
Hex Head Cap Screw
Fastener Industry Standards
ASME B18.2.1
Basic Material
Steel
Rockwell Hardness
HRC19
Tensile Strength
105,000 psi
Temp. Range
-58 Degrees to 302 Degrees F
Head Type
Hex
Screw Industry Standards
ASME B18.2.1
Proof Load
74,000 to 85,000 psi
Thread Type
UNC (Coarse)
Type
Hex Head Cap Screw
Maximum Temperature
302 Degrees F
Globally Sourced
Globally Sourced
Pack Size
Bulk Pack
Dimensional Standards
ASME B18.2.1
Hex Head Cap Screw Type
Hex Head Cap Screw
Thread Pitch
Partially Threaded
Threadlocker Minimum Temperature
7/16"-14
Material Quality Standard
SAE J429
Dimensional Standards
ASME B18.2.1
Minimum Temperature
-58 Degrees F
Thread Fit
2A
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Bolt Material
Steel
Material Type
Steel
Fastener Thread Style
Partially Threaded
Fastener Thread Type
UNC (Coarse)
Drive Type
External Hex
Temperature - Maximum
302 Degrees F
Temperature - Minimum
-58 Degrees F
Shell Material
Steel
Traction Material
Steel

Dimensions

Thread Size
7/16"-14
Fastener Length
4 in
Head Width
0.625 in
Min. Thread Length
1 1/8 in
Head Height
9/32 in
Minimum Thread Length
1 1/8 in
Dia./Thread Size
7/16"-14
Screw Size
7/16 in
Overall Length
4 in
Wire Rope Length
4 in
Length
4 in

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 7/16 In.-14, Fastener Length 4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 1/8 in, Head Height 9/32 in, Head Width 5/8 in, Package Quantity 110

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.