This item is Discontinued.

Zoro Select Grade 5, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 7/8 in L, 400 PK A01200.043.0087

This item is Discontinued.

Zoro Select

Grade 5, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 7/8 in L, 400 PK (Discontinued)

Mfr # A01200.043.0087
Zoro # G0404647
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A01200.043.0087
Zoro #
G0404647
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
7/16"-14
Fastener Length
7/8 in
Head Width
0.625 in
Min. Thread Length
7/8 in
Head Height
9/32 in
Minimum Thread Length
7/8 in
Dia./Thread Size
7/16"-14
Overall Length
7/8 in
Screw Size
7/16 in
Wire Rope Length
7/8 in
Length
7/8 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1 SAE J429
Item
Hex Head Cap Screw
Thread Type
UNC (Coarse)
Rockwell Hardness
HRC19
Tensile Strength
120,000 psi
Proof Load
74,000 to 85,000 psi
Pack Size
Bulk Pack
Thread Fit
2A
Hex Head Cap Screw Type
Hex Head Cap Screw
Material Quality Standard
SAE J429
Globally Sourced
Made in USA*
Dimensional Standards
ASME B18.2.1
Thread Pitch
Fully Threaded
Dimensional Standards
ASME B18.2.1
Threadlocker Minimum Temperature
7/16"-14
Manufacturer Location
Made in USA*
Material Quality Standards
SAE J429
Bolt Material
Steel
Type
Hex Head Cap Screw
Head Type
Hex
Fastener Industry Standards
ASME B18.2.1
Basic Material
Steel
Screw Industry Standards
ASME B18.2.1
Material Type
Steel
Fastener Thread Style
Fully Threaded
Fastener Thread Type
UNC (Coarse)
Drive Type
External Hex
Shell Material
Steel

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 7/16 In.-14, Fastener Length 7/8 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 7/8 in, Head Height 9/32 in, Head Width 5/8 in, Package Quantity 400

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.