This item is Discontinued.

Zoro Select Grade 8, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 30 PK A04100.100.0200

This item is Discontinued.

Zoro Select

Grade 8, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 30 PK (Discontinued)

Mfr # A04100.100.0200
Zoro # G1676781
UPC # 190735974971
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A04100.100.0200
Zoro #
G1676781
UPC #
190735974971
Country of Origin
United States

Dimensions

Thread Size
1"-8
Fastener Length
2 in
Head Width
1-1/2 in
Head Height
39/64 in
Min. Thread Length
2 in
Minimum Thread Length
2 in
Dia./Thread Size
1"-8
Overall Length
2 in
Screw Size
1 in
Wire Rope Length
2 in
Length
2 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Tensile Strength
150,000 psi
Thread Type
UNC (Coarse)
Proof Load
120,000 psi
Rockwell Hardness
HRC33
Dimensional Standards
ASME B18.2.1
Dimensional Standards
ASME B18.2.1
Threadlocker Minimum Temperature
1"-8
Globally Sourced
Made in USA*
Pack Size
Bulk Pack
Thread Fit
2A
Manufacturer Location
Made in USA*
Material Quality Standards
SAE J429
Basic Material
Steel
Fastener Industry Standards
ASME B18.2.1
Bolt Material
Steel
Material Type
Steel
Fastener Thread Type
UNC (Coarse)
Fastener Thread Style
Fully Threaded
Type
Hex Head Cap Screw
Drive Type
External Hex
Head Type
Hex
Shell Material
Steel

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Plain, Dia./Thread Size 1 In.-8, Fastener Length 2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 2 in, Head Height 39/64 in, Head Width 1 1/2 in, Package Quantity 30

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.