This item is Discontinued.
This item is Discontinued.
Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 2-1/2 in L, 130 PK (Discontinued)
Mfr #
A04104.050.0250
Zoro #
G1922369
UPC # 190735975541
Country of Origin United States
Category Hex Head Cap Screws
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A04104.050.0250
- Zoro #
- G1922369
- UPC #
- 190735975541
- Country of Origin
- United States
Dimensions
- Thread Size
- 1/2"-13
- Fastener Length
- 2-1/2 in
- Head Width
- 3/4 in
- Min. Thread Length
- 1 1/4 in
- Head Height
- 5/16 in
- Minimum Thread Length
- 1 1/4 in
- Overall Length
- 2 1/2 in
- Screw Size
- 1/2 in
- Wire Rope Length
- 2 1/2 in
- Length
- 2 1/2 in
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Zinc Yellow, Dia./Thread Size 1/2 In.-13, Fastener Length 2 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 1/4 in, Head Height 5/16 in, Head Width 3/4 in, Package Quantity 130
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.