This item is Discontinued.

Zoro Select Grade 8, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 3/4 in L, 1400 PK A04100.025.0075

This item is Discontinued.

Zoro Select

Grade 8, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 3/4 in L, 1400 PK (Discontinued)

Mfr # A04100.025.0075
Zoro # G1677070
UPC # 190735975053
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A04100.025.0075
Zoro #
G1677070
UPC #
190735975053
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Fastener Length
3/4 in
Head Width
0.4375 in
Head Height
5/32 in
Min. Thread Length
3/4 in
Minimum Thread Length
3/4 in
Dia./Thread Size
1/4"-20
Overall Length
3/4 in
Screw Size
1/4 in
Wire Rope Length
3/4 in
Length
3/4 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1 SAE J429
Item
Hex Head Cap Screw
Proof Load
120,000 psi
Rockwell Hardness
HRC33
Thread Type
UNC (Coarse)
Tensile Strength
150,000 psi
Thread Pitch
Fully Threaded
Pack Size
Bulk Pack
Dimensional Standards
ASME B18.2.1
Threadlocker Minimum Temperature
1/4"-20
Dimensional Standards
ASME B18.2.1
Material Quality Standard
SAE J429
Hex Head Cap Screw Type
Hex Head Cap Screw
Globally Sourced
Made in USA*
Thread Fit
2A
Manufacturer Location
Made in USA*
Material Quality Standards
SAE J429
Type
Hex Head Cap Screw
Bolt Material
Steel
Fastener Industry Standards
ASME B18.2.1
Screw Industry Standards
ASME B18.2.1
Basic Material
Steel
Head Type
Hex
Material Type
Steel
Fastener Thread Style
Fully Threaded
Fastener Thread Type
UNC (Coarse)
Drive Type
External Hex
Shell Material
Steel

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Plain, Dia./Thread Size 1/4 In.-20, Fastener Length 3/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 3/4 in, Head Height 5/32 in, Head Width 7/16 in, Package Quantity 1400

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.