This item is Discontinued.

Zoro Select Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 2 in L, 700 PK B04104.025.0200

This item is Discontinued.

Zoro Select

Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 2 in L, 700 PK (Discontinued)

Mfr # B04104.025.0200
Zoro # G5632895
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B04104.025.0200
Zoro #
G5632895
UPC #
-
Country of Origin
Multiple
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc & Yellow Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1 SAE J429
Item
Hex Head Cap Screw
Temp. Range
-58 Degrees to 302 Degrees F
Thread Type
UNC (Coarse)
Rockwell Hardness
HRC33
Proof Load
120,000 psi
Tensile Strength
150,000 psi
Pack Size
Bulk Pack
Dimensional Standards
ASME B18.2.1
Threadlocker Minimum Temperature
1/4"-20
Maximum Temperature
302 Degrees F
Thread Fit
2A
Hex Head Cap Screw Type
Hex Head Cap Screw
Thread Pitch
Partially Threaded
Globally Sourced
Globally Sourced
Minimum Temperature
-58 Degrees F
Dimensional Standards
ASME B18.2.1
Material Quality Standard
SAE J429
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Type
Hex Head Cap Screw
Bolt Material
Steel
Screw Industry Standards
ASME B18.2.1
Fastener Industry Standards
ASME B18.2.1
Material Type
Steel
Head Type
Hex
Basic Material
Steel
Fastener Thread Style
Partially Threaded
Fastener Thread Type
UNC (Coarse)
Temperature - Maximum
302 Degrees F
Temperature - Minimum
-58 Degrees F
Drive Type
External Hex
Shell Material
Steel
Traction Material
Steel

Dimensions

Thread Size
1/4"-20
Fastener Length
2 in
Head Width
0.4375 in
Head Height
5/32 in
Min. Thread Length
3/4 in
Minimum Thread Length
3/4 in
Drive Size
7/16 in
Dia./Thread Size
1/4"-20
Screw Size
1/4 in
Overall Length
2 in
Wire Rope Length
2 in
Length
2 in

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Yellow Passivated, Dia./Thread Size 1/4 In.-20, Fastener Length 2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 3/4 in, Head Height 5/32 in, Head Width 7/16 in, Package Quantity 700

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.