This item is Discontinued.

Zoro Select Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 5 in L, 35 PK B04110.075.0500

This item is Discontinued.

Zoro Select

Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 5 in L, 35 PK (Discontinued)

Mfr # B04110.075.0500
Zoro # G1599567
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B04110.075.0500
Zoro #
G1599567
UPC #
-
Country of Origin
Multiple
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1 SAE J429
Item
Hex Head Cap Screw
Rockwell Hardness
HRC33
Thread Type
UNC (Coarse)
Proof Load
120,000 psi
Comparable To
Property Class 10.9
Tensile Strength
150,000 psi
Hex Head Cap Screw Type
Hex Tap Bolt
Threadlocker Minimum Temperature
3/4"-10
Thread Pitch
Fully Threaded
Dimensional Standards
ASME B18.2.1
Globally Sourced
Globally Sourced
Dimensional Standards
ASME B18.2.1
Material Quality Standard
SAE J429
Pack Size
Bulk Pack
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Type
Hex Head Tap Bolt
Basic Material
Steel
Fastener Industry Standards
ASME B18.2.1
Bolt Material
Steel
Meets/Exceeds
SAE J429 and ASME B18.2.1
Material Type
Steel
Head Type
Hex
Fastener Thread Type
UNC (Coarse)
Class
2B
Fastener Thread Style
Fully Threaded
Drive Type
External Hex
Shell Material
Steel
Traction Material
Steel

Dimensions

Thread Size
3/4"-10
Fastener Length
5 in
Head Width
1.125 in
Length Under Head
5"
Head Height
1/2 in
Thread Length
5"
Minimum Thread Length
5 in
Dia./Thread Size
3/4"-10
Size
3/4"-10 x 5"
Overall Length
5 in
Screw Size
3/4 in
Wire Rope Length
5 in
Length
5 in

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Plain, Dia./Thread Size 3/4 In.-10, Fastener Length 5 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Head Height 1/2 in, Head Width 1 1/8 in, Package Quantity 35

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.