This item is Discontinued.

Zoro Select Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 5 in L, 130 PK B04104.037.0500

This item is Discontinued.

Zoro Select

Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 5 in L, 130 PK (Discontinued)

Mfr # B04104.037.0500
Zoro # G5632317
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B04104.037.0500
Zoro #
G5632317
UPC #
-
Country of Origin
Multiple
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc & Yellow Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1 SAE J429
Item
Hex Head Cap Screw
Rockwell Hardness
HRC33
Fastener Industry Standards
ASME B18.2.1
Proof Load
120,000 psi
Thread Type
UNC (Coarse)
Head Type
Hex
Screw Industry Standards
ASME B18.2.1
Tensile Strength
150,000 psi
Basic Material
Steel
Temp. Range
-58 Degrees to 302 Degrees F
Type
Hex Head Cap Screw
Minimum Temperature
-58 Degrees F
Thread Fit
2A
Globally Sourced
Globally Sourced
Material Quality Standard
SAE J429
Maximum Temperature
302 Degrees F
Threadlocker Minimum Temperature
3/8"-16
Dimensional Standards
ASME B18.2.1
Dimensional Standards
ASME B18.2.1
Thread Pitch
Partially Threaded
Hex Head Cap Screw Type
Hex Head Cap Screw
Pack Size
Bulk Pack
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Bolt Material
Steel
Material Type
Steel
Fastener Thread Type
UNC (Coarse)
Fastener Thread Style
Partially Threaded
Drive Type
External Hex
Temperature - Minimum
-58 Degrees F
Temperature - Maximum
302 Degrees F
Shell Material
Steel
Traction Material
Steel

Dimensions

Thread Size
3/8"-16
Fastener Length
5 in
Head Width
0.5625 in
Min. Thread Length
1 in
Head Height
15/64 in
Minimum Thread Length
1 in
Dia./Thread Size
3/8"-16
Screw Size
3/8 in
Overall Length
5 in
Wire Rope Length
5 in
Length
5 in

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Yellow Passivated, Dia./Thread Size 3/8 In.-16, Fastener Length 5 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 in, Head Height 15/64 in, Head Width 9/16 in, Package Quantity 130

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.