This item is Discontinued.

Zoro Select Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 1-3/4 in L, 100 PK A04104.062.0175

Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 1-3/4 in L, 100 PK (Discontinued)

  • Mfr # A04104.062.0175
  • Zoro # G1922247
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A04104.062.0175
Zoro #
G1922247
UPC #
190735975527
Country of Origin
United States

Dimensions

Thread Size
5/8"-11
Fastener Length
1-3/4 in
Head Width
15/16 in
Head Height
25/64 in
Min. Thread Length
1 1/2 in
Minimum Thread Length
1 3/4 in
Dia./Thread Size
5/8"-11

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc & Yellow Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Rockwell Hardness
HRC33
Proof Load
120,000 psi
Thread Type
UNC (Coarse)
Tensile Strength
150,000 psi
Hex Head Cap Screw Type
Hex Head Cap Screw
Pack Size
Bulk Pack
Threadlocker Minimum Temperature
5/8"-11
Dimensional Standards
ASME B18.2.1
Thread Pitch
Fully Threaded
Globally Sourced
Made in USA*
Thread Fit
2A
Dimensional Standards
ASME B18.2.1
Manufacturer Location
Made in USA*
Material Quality Standards
SAE J429
Type
Hex Head Cap Screw
Fastener Industry Standards
ASME B18.2.1
Head Type
Hex
Basic Material
Steel
Bolt Material
Steel
Screw Industry Standards
ASME B18.2.1
Material Type
Steel
Fastener Thread Type
UNC (Coarse)
Fastener Thread Style
Fully Threaded

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Zinc Yellow, Dia./Thread Size 5/8 In.-11, Fastener Length 1 3/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 1/2 in, Head Height 25/64 in, Head Width 15/16 in, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.