This item is Discontinued.

Zoro Select Grade 8, 9/16"-12 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 65 PK B04100.056.0400

This item is Discontinued.

Zoro Select

Grade 8, 9/16"-12 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 65 PK (Discontinued)

Mfr # B04100.056.0400
Zoro # G5634058
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B04100.056.0400
Zoro #
G5634058
UPC #
-
Country of Origin
Multiple
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Rockwell Hardness
HRC33
Basic Material
Steel
Fastener Industry Standards
ASME B18.2.1
Tensile Strength
150,000 psi
Proof Load
120,000 psi
Temp. Range
-58 Degrees to 302 Degrees F
Thread Type
UNC (Coarse)
Pack Size
Bulk Pack
Thread Fit
2A
Dimensional Standards
ASME B18.2.1
Dimensional Standards
ASME B18.2.1
Maximum Temperature
302 Degrees F
Threadlocker Minimum Temperature
9/16"-12
Globally Sourced
Globally Sourced
Minimum Temperature
-58 Degrees F
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Material Type
Steel
Bolt Material
Steel
Fastener Thread Type
UNC (Coarse)
Fastener Thread Style
Partially Threaded
Type
Hex Head Cap Screw
Temperature - Maximum
302 Degrees F
Drive Type
External Hex
Temperature - Minimum
-58 Degrees F
Head Type
Hex
Shell Material
Steel
Traction Material
Steel

Dimensions

Thread Size
9/16"-12
Fastener Length
4 in
Head Width
13/16 in
Min. Thread Length
1 3/8 in
Head Height
23/64 in
Minimum Thread Length
1 3/8 in
Dia./Thread Size
9/16"-12
Screw Size
9/16 in
Overall Length
4 in
Wire Rope Length
4 in
Length
4 in

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Plain, Dia./Thread Size 9/16 In.-12, Fastener Length 4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 3/8 in, Head Height 23/64 in, Head Width 13/16 in, Package Quantity 65

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.