Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/2 in L, 5 PK

  • Mfr # N04104.056.0450

  • Zoro # G0325538

CAD Available

product price:  $12.79
/pk 5, $2.56/ea

Key Features

External Hex Drive
Grade 8 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Thread Size
9/16"-12
Head Width
13/16 in
Material
Steel
Finish
Zinc Yellow
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
N04104.056.0450
Zoro #
G0325538
UPC #
190735965054
Country of Origin
United States

Dimensions

Thread Size
9/16"-12
Fastener Length
4-1/2 in
Head Width
13/16 in
Head Height
23/64 in
Min. Thread Length
1 3/8 in

Details

CAD Available
Yes
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Thread Type
Coarse
Rockwell Hardness
HRC33
Proof Load
120,000 psi
Temp. Range
-58 Degrees to 302 Degrees F
Tensile Strength
150,000 psi
Threadlocker Minimum Temperature
9/16"-12
Minimum Temperature
-58 Degrees F
Globally Sourced
Made in USA*
Dimensional Standards
ASME B18.2.1
Thread Fit
2A
Maximum Temperature
302 Degrees F
Manufacturer Location
Made in USA*
Material Quality Standards
SAE J429
Fastener Industry Standards
ASME B18.2.1

Description

The ZORO SELECT - N04104.056.0450 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. These screws are typically used to securely join together materials in various industrial applications such as construction, manufacturing, and engineering projects. Made from Grade 8 Steel material, these screws are designed to meet ASME B18.2.1 dimensional standards for potential compatibility with similar products.

  • CAD Available: This product has Computer-Aided Design (CAD) drawings available for precise measurements and specifications.
  • Drive: The external hex drive requires a wrench or socket of the same shape for application.
  • Fastener Length: With a length of 4-1/2 inches, this is the maximum depth it could potentially reach when inserted into materials.
  • Finish: Zinc Yellow finish is intended to potentially improve durability, corrosion resistance and aesthetic appeal.
  • Globally Sourced: Procured from international manufacturers offering diverse range options; these screws are assembled in the USA*.
  • Material Grade/Class: Adheres to Grade 8 standard indicating strength, hardness and resistance properties suitable for heavy-duty applications.
  • Tensile Strength: With tensile strength rated at 150,000 psi according to manufacturer's testing conditions, this screw has been designed with the intention to resist high levels of stress under certain conditions."

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products