This item is Discontinued.

Zoro Select Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 5-1/2 in L, 50 PK A04104.056.0550

This item is Discontinued.

Zoro Select

Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 5-1/2 in L, 50 PK (Discontinued)

Mfr # A04104.056.0550
Zoro # G1922265
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A04104.056.0550
Zoro #
G1922265
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
9/16"-12
Fastener Length
5-1/2 in
Head Width
13/16 in
Min. Thread Length
1 3/8 in
Head Height
23/64 in
Minimum Thread Length
1 3/8 in
Overall Length
5 1/2 in
Screw Size
9/16 in
Wire Rope Length
5 1/2 in
Length
5 1/2 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Thread Type
UNC (Coarse)
Rockwell Hardness
HRC33
Tensile Strength
150,000 psi
Proof Load
120,000 psi
Dimensional Standards
ASME B18.2.1
Globally Sourced
Made in USA*
Threadlocker Minimum Temperature
9/16"-12
Thread Fit
2A
Manufacturer Location
Made in USA*
Material Quality Standards
SAE J429
Screw Industry Standards
ASME B18.2.1
Fastener Industry Standards
ASME B18.2.1
Head Type
Hex
Type
Hex Head Cap Screw
Drive Type
External Hex
Shell Material
Steel

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Zinc Yellow, Dia./Thread Size 9/16 In.-12, Fastener Length 5 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 3/8 in, Head Height 23/64 in, Head Width 13/16 in, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.