This item is Discontinued.

Zoro Select Grade A307, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 350 PK B01209.031.0300

This item is Discontinued.

Zoro Select

Grade A307, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 350 PK (Discontinued)

Mfr # B01209.031.0300
Zoro # G1140680
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B01209.031.0300
Zoro #
G1140680
UPC #
-
Country of Origin
Multiple
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade A307
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ASTM A307
Item
Hex Head Cap Screw
Thread Type
UNC (Coarse)
Proof Load
33,000 psi
Tensile Strength
105,000 to 120,000 psi
Rockwell Hardness
HRB69
Dimensional Standards
ASME B18.2.1
Globally Sourced
Globally Sourced
Pack Size
Bulk Pack
Dimensional Standards
ASME B18.2.1
Threadlocker Minimum Temperature
5/16"-18
Manufacturer Location
Globally Sourced
Material Quality Standards
ASTM A307
Bolt Material
Steel
Basic Material
Steel
Material Type
Steel
Fastener Industry Standards
ASME B18.2.1
Fastener Thread Style
Fully Threaded
Fastener Thread Type
UNC (Coarse)
Type
Hex Head Tap Bolt
Drive Type
External Hex
Head Type
Hex
Shell Material
Steel
Traction Material
Steel

Dimensions

Thread Size
5/16"-18
Fastener Length
3 in
Head Width
1/2 in
Thread Length
3"
Length Under Head
3"
Head Height
7/32 in
Minimum Thread Length
3 in
Drive Size
1/2 in
Dia./Thread Size
5/16"-18
Size
5/16"-18 x 3"
Overall Length
3 in
Screw Size
5/16 in
Wire Rope Length
3 in
Length
3 in

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade A307A, Fastener Finish Zinc Plated, Dia./Thread Size 5/16 In.-18, Fastener Length 3 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Head Height 7/32 in, Head Width 1/2 in, Package Quantity 350

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.