This item is Discontinued.

Zoro Select Grade A307, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 5 in L, 40 PK B04000.062.0500

This item is Discontinued.

Zoro Select

Grade A307, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 5 in L, 40 PK (Discontinued)

Mfr # B04000.062.0500
Zoro # G2098420
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B04000.062.0500
Zoro #
G2098420
UPC #
-
Country of Origin
Multiple
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade A307
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1 ASTM A307
Item
Hex Head Cap Screw
Heavy Hex Bolt Type
Heavy Hex Bolt
Thread Type
UNC (Coarse)
Tensile Strength
60,000 psi
Material Quality Standard
ASTM A307
Pack Size
Bulk
Includes Nut
No
Thread Fit
2A
Dimensional Standards
ASME B18.2.1
Thread Style
Partially Threaded
Thread Type
Coarse
Material Quality Standards
ASTM A307
Fastener Industry Standards
ASME B18.2.1
Screw Industry Standards
ASME B18.2.1
Basic Material
Steel
Head Type
Hex
Type
Heavy Hex Bolt
Material Type
Steel
Bolt Material
Steel
Fastener Thread Style
Partially Threaded
Fastener Thread Type
UNC (Coarse)

Dimensions

Thread Size
5/8"-11
Fastener Length
5 in
Head Width
1 1/16 in
Head Height
27/64 in
Min. Thread Length
1 1/2 in
Grip Size
3 1/2 in
Minimum Thread Length
1 1/2 in
Head and Washer Height
27/64 in
Thread Size
5/8"-11
Dia./Thread Size
5/8"-11

Description

Heavy Hex Bolt, System of Measurement Inch, Basic Material Steel, Material Grade A307B, Fastener Finish Plain, Dia./Thread Size 5/8 In.-11, Fastener Length 5 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 1/2 in, Head Height 27/64 in, Head Width 1 1/16 in, Package Quantity 40

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.