Grating Clip, For Screw Size 1/4 in, Carbon Steel, Galvanized, 10 PK

  • Mfr # WGP-1/GG-1B

  • Zoro # G3205894


product price:  $129.99
/pk 10, $13.00/ea
Free Shipping & Returns

Key Features

Type
Grating Connector
Material
Carbon Steel
Finish
Galvanized
Application
Fastens Parallel Grating Panels To Each Other
Fits Bearing Bar Spacing
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WGP-1/GG-1B
Zoro #
G3205894
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
1/4 in
Fits Bearing Bar Height
1 1/4 in
Fits Grating Opening Size
1 in
Fits Maximum Bearing Bar Thickness
1 1/4 in
Fits Minimum Bearing Bar Thickness
1 1/4 in

Details

Item
Carbon Steel Grating Connector
Type
Grating Connector
Material
Carbon Steel
Finish
Galvanized
Application
Fastens Parallel Grating Panels To Each Other
Fits Bearing Bar Spacing
1 in
Meets/Exceeds
ASTM B-695
Includes
1/4"-20 Hex Head Cap Screw, G-Clip, Stamped Top
Standards
ASTM B-695
Product Type
Grating Connector

Description

Grating Clip, Grating Connector, Carbon Steel, Galvanized Finish, Fits Bearing Bar Height 1-1/4 In., Fits Bearing Bar Spacing 1 In., Fits Grating Opening Size 1 In., Meets/Exceeds ASTM B-695, Fastens Parallel Grating Panels To Each Other, Includes G-Clip,Stamped Top,Connector,And 1/4-20 Hex Head Cap Screw, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.