Skip to Main Content
customer-service Help
Zoro Select

Grating Clip, Connector, 1 In Bar H, PK10

Zoro Select Grating Clip, Connector, 1 In Bar H, PK10 WGP-1/GG-1A
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$126.68 ($12.67/unit)
  • Type: Grating Connector
  • Includes: G-Clip, Stamped Top, Connector, And 1/4"-20 Hex Head Cap Screw
  • Meets/Exceeds: ASTM B-695
See full product details
This item ships free.
Total: $126.68

Zoro Select #WGP-1/GG-1A Specifications

  • Type: Grating Connector
  • Includes: G-Clip, Stamped Top, Connector, And 1/4"-20 Hex Head Cap Screw
  • Meets/Exceeds: ASTM B-695
  • For Screw Size: 1/4 in
  • Material: Carbon Steel
  • Finish: Galvanized
  • Fits Bearing Bar Height: 1 in
  • Item: Grating Clip
  • Application: Fastens Parallel Grating Panels To Each Other
  • Package Quantity: 10
  • Fits Grating Opening Size: 1 in
  • Fits Bearing Bar Spacing: 1 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Grating Clip, Grating Connector, Carbon Steel, Finish Galvanized, Fits Bearing Bar Height 1 In., Fits Bearing Bar Spacing 1 In., Fits Grating Opening Size 1 In., For Screw Size 1/4 In., Meets/Exceeds ASTM B-695, Includes G-Clip,Stamped Top,Connector,And 1/4-20 Hex Head Cap Screw, Package Quantity 10

Reviews of Zoro Select #WGP-1/GG-1A