Shop ZORO SELECT
See all product information
Create Account
Handheld Warning Flag, Orange, Vinyl, Brass Grommets (Dowels Not Included)
Mfr # 9RW13
Zoro # G4500596
product price:Â
$
4.15
/ea
Key Features
Color
Orange
Material
Vinyl
Includes
Brass Grommets
Height
18 in
Width
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9RW13
- Zoro #
- G4500596
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 18 in
- Width
- 18 in
- Flag Width
- 18 in
Details
- Item
- Traffic Flag
- Color
- Orange
- Material
- Vinyl
- Includes
- Brass Grommets
- Flag/Banner Type
- Handheld Warning Flag
- Legend
- Blank
- Includes Post
- No
- Product Type
- Traffic Flag
- Shape
- Square
- Post Material
- Post Not Included
- Flag Material
- Yinyl
- Flag Color
- Fluorescent Orange
Description
Traffic Flag, Product Type Traffic Flag, Color Orange, Shape Square, Material Vinyl, Legend Blank, Includes Post No, Width 18 in, Height 18 in, Includes Brass Grommets