Shop ZORO SELECT
See all product information
Create Account
Floor Marking Tape, vinyl, No Legend, Red, White, 1 in W., 5 mil Thickness
- Mfr # 9NM08
- Zoro # G4901522
product price:Â
$
2.39
/ea
Key Features
Material
vinyl
Pattern
Striped
Safety Tape Color
Red, White
Width
1 in
Thickness
5 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9NM08
- Zoro #
- G4901522
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Floor Marking Tape
- Material
- vinyl
- Pattern
- Striped
- Safety Tape Color
- Red, White
- Legend
- No Legend
- Performance Temp.
- 14 Degrees to 176 Degrees F
- Retroreflective Grade
- Non-Reflective
- Glow-in-the-Dark
- No
- Adhesion Strength
- 1.7 oz/in
- Die Cut Shape
- Continuous Roll
- Standards
- OSHA
- Tape Format
- Continuous Roll
- Tape Color
- Red/White
- Tape Backing Material
- Vinyl
- Fluorescent
- No
- Tape Brand
- Approved Vendor
- Glow In The Dark
- No
- Minimum Tape Performance Temperature
- 14 Degrees F
- Adhesion to Steel
- 11 oz/in
- Product Form
- Continuous Roll
- Maximum Tape Performance Temperature
- 170 Degrees F
- Specifications Met
- OSHA
- Tape Type
- General Purpose
- Tape Pattern
- Striped
Description
Floor Marking Tape, Continuous Roll, Striped, Red/White, 1 in, 54 ft, 5 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.