Shop All Marking and Warning Tapes
Zoro Select
Hazard Marking Tape, Roll, 6In W, 180 ft. L
Mfr # 9EKR2
Zoro # G3901807
original price:
$24.21
10% off
new price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- Roll Length 180 ft
- Diameter 3 in
- Adhesion Strength 18 oz/in
- Safety Tape Color Red
Product Information
- Brand Zoro Select
- MFR # 9EKR2
- Zoro # G3901807
- Country of Origin Taiwan, Province of China
- Category Marking and Warning Tapes
Dimensions
Width | 6 in |
Roll Length | 180 ft |
Diameter | 3 in |
Imperial Tape Width | 6 in |
Imperial Tape Length | 180 ft |
Details
Description
Floor Marking Tape, Continuous Roll, Solid, Red, 6 in, 180 ft, 5 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Welding Waist Apron, Leather, 18 x 24 In (12161)
- SPILLTECH Spill Kit, Cabinet, Oil-Based Liquids (SPKO-WCAB)
- CARHARTT T-Shirt, Desert, XL (K87-DES XLG TLL)
- MTS SAFETY Raincoat 49", Reflectve Strip, Ziprd, XL (A-493-3M-XL)
- ZORO SELECT Floor Marking Tape, Roll, 3 in. W, PK2 (24WH20)
- ZORO SELECT Hazard Marking Tape, Roll, 4In W, 180 ft. L (8VUJ6)
- ZORO SELECT Safety Warning Tape, Roll, 3In W, 60 ft. L (8AFH0)
- ZORO SELECT Hazard Marking Tape, Roll, 3In W, 180 ft. L (3YRZ8)
- ZORO SELECT Floor Marking Tape, General Purpose, Solid, Yellow, 2 in x 180 ft, 5 mil Thickness, Vinyl (8AVH3)
- ZORO SELECT Hazard Marking Tape, Roll, 3In W, 54 ft. L (3YRY2)
- 3M Marking Tape, 2In W, 108 ft. L, Yellow (471)
- Zoro Select Marking and Warning Tapes