Shop ZORO SELECT
See all product information
Create Account
Floor Marking Tape, vinyl, No Legend, Black, Yellow, 8 in W., 7 mil Thickness
- Mfr # 9JWU4
- Zoro # G4057462
product price:Â
$
21.69
/ea
Key Features
Material
vinyl
Pattern
Striped
Safety Tape Color
Black, Yellow
Width
8 in
Thickness
7 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9JWU4
- Zoro #
- G4057462
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 8 in
- Thickness
- 7 mil
- Diameter
- 3 in
- Roll Length
- 54 ft
- Imperial Tape Length
- 54 ft
- Imperial Tape Width
- 8 in
- Tape Thickness
- 7 mil
Description
Floor Marking Tape, Continuous Roll, Striped, Black/Yellow, 8 in, 54 ft, 7 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.