This item is Discontinued.

Zoro Select Heavy Hex Nut, 1"-8, Steel, Grade DH, Hot Dipped Galvanized, 63/64 in Ht, 55 PK B04225.100.0001

This item is Discontinued.

Zoro Select

Heavy Hex Nut, 1"-8, Steel, Grade DH, Hot Dipped Galvanized, 63/64 in Ht, 55 PK (Discontinued)

Mfr # B04225.100.0001
Zoro # G1577331
Country of Origin Multiple
Category Hex Nuts
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B04225.100.0001
Zoro #
G1577331
UPC #
-
Country of Origin
Multiple
Item
Heavy Hex Nut
Material
Steel
Material Grade/Class
Grade DH
Finish
Hot Dipped Galvanized
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
UNC
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Tensile Strength
175,000 psi
Resistance Properties
Corrosion-Resistant
REACH Compliant
Yes
Dimensional Standards
ASME B18.2.2
Hex Type
Heavy Hex
Manufacturer Location
Globally Sourced
Finish Type
Hot Dipped Galvanized
Maximum Temperature
390 Degrees F
Material Type
Steel
Made in North America
No
Rockwell Hardness
HRC 24/38
Bolt Compatibility
Grade 9
Thread Fit
Tapped Oversize
Removable
Yes
RoHS Compliant
Yes
Material Quality Standards
ASTM A194, ASTM A563
Minimum Temperature
-20 Degrees F
Pack Size
Bulk Pack
Color
Silver/Blue
Fastener Finish
Hot Dipped Galvanized
Fastener Thread Direction
Right Hand
Material Grade
Grade DH
Nut Style
Hex Nut - Heavy
Basic Material
Steel
Temperature - Maximum
390 Degrees F
Temperature - Minimum
-20 Degrees F
Shell Material
Steel
Wire Color
Silver/Blue
Traction Material
Steel

Dimensions

Thread Size
1"-8
Hex Height
63/64 in
Hex Width
1 5/8 in
Dia./Thread Size
1"-8
Nut Height
63/64 in
Width Across Flats
1 5/8 in

Description

Hex Nut, Hex Type Heavy Hex, Finish Hot-Dipped Galvanized, Material Grade/Class Grade DH, Material Steel, Thread Size 1 In.-8, Hex Width 1 5/8 in, Hex Height 63/64 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM A194, ASTM A563, System of Measurement Inch, Thread Direction Right Hand, Color Silver/Blue, Made in North America No, Maximum Temperature 390 Degrees F, Minimum Temperature -20 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.