Heavy Jam Nut, 5/16"-18, Steel, Grade 5, Zinc Plated, 0.186 to 0.220 in Ht, 4000 PK

  • Mfr # 31NHHJ5

  • Zoro # G2443513


product price:  $341.99
/pk 4000, $0.09/ea
Free Shipping & Returns

Key Features

Thread Size
5/16"-18
Material
Steel
Material Grade/Class
Grade 5
Finish
Zinc Plated
Hex Height
0.186 to 0.220 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
31NHHJ5
Zoro #
G2443513
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
5/16"-18
Hex Height
0.186 to 0.220 in
Hex Width
0.546 to 0.562 in

Details

Item
Heavy Jam Nut
Material
Steel
Material Grade/Class
Grade 5
Finish
Zinc Plated
Standards
ASME B18.2.2, SAE J995
System of Measurement
Inch
Thread Type
Metric Coarse and Fine

Description

5/16-18 Heavy Hex Jam Nut Grade 5 Zinc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.