Shop ZORO SELECT

Lag Screw, 3/8 in, 8 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 50 PK

  • Mfr # U08450.037.0800
  • Zoro # G3405796

product price: 
$
27.99
/pk of 50, $0.56/ea

Key Features

External Hex Drive
Grade 2 Material Grade/Class
System of Measurement
Inch
Drive Size
9/16 in
Material
Steel
Finish
Hot Dipped Galvanized
Thread Style
Partially Threaded
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U08450.037.0800
Zoro #
G3405796
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
3/8 in
Fastener Length
8 in
Drive Size
9/16 in
Hex Size
9/16 in
Thread Size
3/8"-7
Maximum Head Width
21/32 in
Minimum Head Width
9/16 in
Minimum Thread Length
5 11/16 in
Head Height
0.25 in
Head Width
0.388 in
Maximum Head Height
1/4 in
Minimum Head Height
7/32 in

Details

System of Measurement
Inch
Drive
External Hex
Material
Steel
Finish
Hot Dipped Galvanized
Thread Style
Partially Threaded
Item
Lag Screw
Standards
ANSI/ASME B18.2.1
Meets/Exceeds
ANSI/ASME B18.2.1
Grade
2
Material Grade/Class
Grade 2
Dimensional Standards
ASME B18.2.1
Threads per Inch
7
Pack Size
Small
Head Style
Hex
Type
Hex Head Lag Screw
Thread Fit
2A
Tip Type
Pointed
Shell Material
Steel

Description

Hex Head Lag Screw, Material Steel, Finish Hot-Dipped Galvanized, Screw Size 3/8 in, Fastener Length 8 in, Threads per Inch 7, Thread Style Partially Threaded, Minimum Thread Length 5 11/16 in, Dimensional Standards ASME B18.2.1, Pack Size Small, System of Measurement Inch, Drive External Hex, Drive Size 9/16 in, Head Height 0.25 in, Head Style Hex, Head Width 0.388 in, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.