Shop ZORO SELECT
See all product information
Create Account
Lag Screw, 3/4 in, 12 in, Steel, Zinc Plated Hex External Hex Drive, 2 PK
- Mfr # U08280.075.1200
- Zoro # G2815885
product price:Â
$
8.19
/pk of 2, $4.10/ea
Key Features
External Hex Drive
Grade 2 Material Grade/Class
System of Measurement
Inch
Drive Size
1-1/8 in
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U08280.075.1200
- Zoro #
- G2815885
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Drive
- External Hex
- Material
- Steel
- Finish
- Zinc Plated
- Thread Style
- Partially Threaded
- Item
- Lag Screw
- Standards
- ASME B18.2.1
- Meets/Exceeds
- ASME B18.2.1
- Grade
- 2
- Thread Fit
- 2A
- Pack Size
- Small
- Threads per Inch
- 4.5
- Type
- Hex Head Lag Screw
- Head Style
- Hex
- Dimensional Standards
- ASME B18.2.1
- Material Grade/Class
- Grade 2
- Tip Type
- Pointed
- Shell Material
- Steel
Description
Hex Head Lag Screw, Material Steel, Finish Zinc-Plated, Screw Size 3/4 in, Fastener Length 12 in, Threads per Inch 4.5, Thread Style Partially Threaded, Minimum Thread Length 7 13/64 in, Dimensional Standards ASME B18.2.1, Pack Size Small, System of Measurement Inch, Drive External Hex, Drive Size 1 1/8 in, Head Height 0.5 in, Head Style Hex, Head Width 0.768 in, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.