Hex Nut, 1/2"-13, Steel, Grade 5, Zinc Plated, 7/16 in Ht, 900 PK
Mfr # HNI50500-900T
Zoro # G8998972
CAD Available
product price:Â $124.99
/pk 900, $0.14/ea
Free Shipping & Returns
Key Features
CAD Drawing
Thread Size
1/2"-13
Material
Steel
Material Grade/Class
Grade 5
Finish
Zinc Plated
Hex Height
7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
HNI50500-900T
Zoro #
G8998972
UPC #
-
Country of Origin
China
Dimensions
Thread Size
1/2"-13
Hex Height
7/16 in
Hex Width
3/4 in
Nut Height
5/16 in
Dia./Thread Size
1/2"-13
Width Across Flats
3/4 in
Description
Hex Nut, Hex Type Standard Hex, Finish Zinc-Plated, Material Grade/Class Grade 5, Material Steel, Thread Size 1/2 In.-13, Hex Width 3/4 in, Hex Height 7/16 in, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Bulk Pack, Removable Yes, Rockwell Hardness C24 to C32, Thread Type Coarse, Package Quantity 900
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.