Shop ZORO SELECT
See all product information
Create Account
Hex Nut, M12-1.75, Steel, Class 10, Zinc Yellow, 10 mm Ht, 50 PK
- Mfr # M04122.120.0001
- Zoro # G9897855
product price:Â
$
4.19
/pk of 50, $0.08/ea
Key Features
Material
Steel
Material Grade/Class
Class 10
Finish
Zinc Yellow
Hex Height
10 mm
Hex Width
19 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M04122.120.0001
- Zoro #
- G9897855
- UPC #
- 190735979143
- Country of Origin
- Multiple
- Item
- Hex Nut
- Material
- Steel
- Material Grade/Class
- Class 10
- Finish
- Zinc Yellow
- Standards
- DIN 934
- System of Measurement
- Metric
- Thread Type
- Metric Coarse
- Thread Direction
- Right Hand
- Fastener Thread Type
- Metric Coarse
- Hex Type
- Standard Hex
- Pack Size
- Small Pack
- Manufacturer Location
- Globally Sourced
- Dimensional Standards
- DIN 934
- Basic Material
- Steel
- Fastener Thread Direction
- Right Hand
- Fastener Finish
- Zinc Yellow
- Material Grade
- Class 10
- Nut Style
- Hex Nut
- Nut Standards
- DIN 934
- Shell Material
- Steel
Description
Hex Nut, Hex Type Standard Hex, Finish Zinc Yellow, Material Grade/Class Class 10, Material Steel, Thread Size M12x1.75, Hex Width 19 mm, Hex Height 10 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 934, System of Measurement Metric, Thread Direction Right Hand, Pack Size Small Pack, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.