CAD
Shop ZORO SELECT
See all product information
Create Account
Hex Nut, M8-1.25, Steel, Class 10, Zinc Yellow, 6.50 mm Ht, 100 PK
- Mfr # M04122.080.0001
- Zoro # G9897977
CAD Available
product price:Â
$
4.19
/pk of 100, $0.04/ea
Key Features
CAD Drawing
Material
Steel
Material Grade/Class
Class 10
Finish
Zinc Yellow
Hex Height
6.50 mm
Hex Width
13 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M04122.080.0001
- Zoro #
- G9897977
- UPC #
- 190735979129
- Country of Origin
- Multiple
- CAD Available
- Yes
- Item
- Hex Nut
- Material
- Steel
- Material Grade/Class
- Class 10
- Finish
- Zinc Yellow
- Standards
- DIN 934
- System of Measurement
- Metric
- Thread Type
- Metric Coarse
- Thread Direction
- Right Hand
- Fastener Thread Type
- Metric Coarse
- Dimensional Standards
- DIN 934
- Manufacturer Location
- Globally Sourced
- Pack Size
- Small Pack
- Hex Type
- Standard Hex
- Nut Style
- Hex Nut
- Material Grade
- Class 10
- Basic Material
- Steel
- Fastener Finish
- Zinc Yellow
- Fastener Thread Direction
- Right Hand
- Nut Standards
- DIN 934
- Shell Material
- Steel
Description
Hex Nut, Hex Type Standard Hex, Finish Zinc Yellow, Material Grade/Class Class 10, Material Steel, Thread Size M8x1.25, Hex Width 13 mm, Hex Height 6.5 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 934, System of Measurement Metric, Thread Direction Right Hand, Pack Size Small Pack, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.