This item is Discontinued.
This item is Discontinued.
Hex Nut, M12-1.00, Steel, Class 8, Black Oxide, 10 mm Ht, 600 PK (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L01120.120.0100
- Zoro #
- G5668796
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Nut
- Material
- Steel
- Material Grade/Class
- Class 8
- Finish
- Black Oxide
- Standards
- DIN 934
- System of Measurement
- Metric
- Thread Type
- Metric Fine
- Thread Direction
- Right Hand
- Fastener Thread Type
- Metric Fine
- Rockwell Hardness
- 30
- Manufacturer Location
- Globally Sourced
- Hex Type
- Standard Hex
- Dimensional Standards
- DIN 934
- Application
- General Purpose
- Bolt Compatibility
- Class 8.8
- Pack Size
- Bulk Pack
- Finish Type
- Black Oxide
- Material Type
- Steel
- Basic Material
- Steel
- Material Grade
- Class 8
- Fastener Finish
- Plain
- Nut Style
- Hex Nut
- Fastener Thread Direction
- Right Hand
- Nut Standards
- DIN 934
Description
Hex Nut, Hex Type Standard Hex, Finish Black Oxide, Material Grade/Class Class 8, Material Steel, Thread Size M12x1.00, Hex Width 19 mm, Hex Height 10 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 934, System of Measurement Metric, Thread Direction Right Hand, Pack Size Bulk Pack, Rockwell Hardness 30, Thread Type Fine, Package Quantity 600
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.