This item is Discontinued.

Zoro Select Hex Nut, M12-1.25, Steel, Class 10, Black Oxide, 10 mm Ht, 600 PK L04180.120.0125

This item is Discontinued.

Zoro Select

Hex Nut, M12-1.25, Steel, Class 10, Black Oxide, 10 mm Ht, 600 PK (Discontinued)

Mfr # L04180.120.0125
Zoro # G5660691
Country of Origin Multiple
Category Hex Nuts
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L04180.120.0125
Zoro #
G5660691
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M12-1.25
Hex Height
10 mm
Hex Width
19 mm
Nut Height
10 mm
Width Across Flats
19 mm
Dia./Thread Size
M12-1.25

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Class 10
Finish
Black Oxide
Standards
DIN 934
System of Measurement
Metric
Thread Type
Metric Fine
Thread Direction
Right Hand
Fastener Thread Type
Metric Fine
Dimensional Standards
DIN 934
Material Type
Steel
Finish Type
Black Oxide
Bolt Compatibility
Class 10.9
Manufacturer Location
Globally Sourced
Hex Type
Standard Hex
Pack Size
Bulk Pack
Rockwell Hardness
36
Nut Standards
DIN 934
Material Grade
Class 10
Fastener Thread Direction
Right Hand
Basic Material
Steel
Fastener Finish
Plain
Nut Style
Hex Nut

Description

Hex Nut, Hex Type Standard Hex, Finish Black Oxide, Material Grade/Class Class 10, Material Steel, Thread Size M12x1.25, Hex Width 19 mm, Hex Height 10 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 934, System of Measurement Metric, Thread Direction Right Hand, Pack Size Bulk Pack, Rockwell Hardness 36, Thread Type Fine, Package Quantity 600

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.