Shop All Hex Nuts
Zoro Select
Hex Nut, M12-1.75, Steel, Class 10, Black Oxide, 10 mm Ht, 600 PK
Mfr # L04120.120.0001
Zoro # G5661699
product price: $59.15
/pk 600, $0.10/ea
$59.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Class 10
- Finish Black Oxide
- Hex Height 10 mm
- Hex Width 22 mm
Product Information
- Brand Zoro Select
- MFR # L04120.120.0001
- Zoro # G5661699
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | M12-1.75 |
Hex Height | 10 mm |
Hex Width | 22 mm |
Dimensional Standards | DIN 934 |
Width Across Flats | 22 mm |
Nut Height | 10 mm |
Dia./Thread Size | M12-1.75 |
Details
Description
Hex Nut, Hex Type Standard Hex, Finish Black Oxide, Material Grade/Class Class 10, Material Steel, Thread Size M12-1.75, Hex Width 22 mm, Hex Height 10 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 934, System of Measurement Metric, Thread Direction Right Hand, Pack Size Bulk Pack, Rockwell Hardness 36, Thread Type Metric, Package Quantity 600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Extended Prong, 1/4 in Pin Dia, 4-13/32 in Shank Lg, Steel, Zinc Plated Finish, 25 PK (WWG-250-4000-SZ)
- L.H. DOTTIE Self-Drilling Screw, #14-14 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (TEKHW1434)
- DEWALT Power-Bolt Sleeve Anchor, 1/2" Dia., 2-3/4" L, Stainless Steel Plain, 50 PK (05930-PWR)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Chrome Plated Steel, 3/4 in Length, 10 PK (74214)
- ZORO SELECT Hex Nut, M18-2.50, Steel, Class 10, Black Oxide, 15 mm Ht, 25 PK (M04120.180.0001)
- ZORO SELECT Hex Nut, M10-1.50, Steel, Class 10, Black Oxide, 8 mm Ht, 100 PK (M04120.100.0001)
- ZORO SELECT Hex Nut, M16-2.00, Steel, Class 10, Black Oxide, 13 mm Ht, 25 PK (M04120.160.0001)
- ZORO SELECT Hex Nut, M20-2.50, Steel, Class 10, Black Oxide, 16 mm Ht, 10 PK (M04120.200.0001)
- ZORO SELECT Hex Nut, 1"-8, Steel, Grade 5, Black Oxide, 55/64 in Ht, 5 PK (U01100.100.0001)
- ZORO SELECT Hex Nut, 5/16"-18, Steel, Grade 5, Black Oxide, 17/64 in Ht, 100 PK (U01100.031.0001)
- ZORO SELECT Heavy Hex Nut, 5/8"-11, Steel, Grade DH, Hot Dipped Galvanized, 39/64 in Ht, 10 PK (U04225.062.0001)
- Zoro Select Hex Nuts