This item is Discontinued.
This item is Discontinued.
Hex Nut, M14-2.00, Steel, Class 8, Plain, 11 mm Ht, 400 PK (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L01100.140.0001
- Zoro #
- G5668960
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Nut
- Material
- Steel
- Material Grade/Class
- Class 8
- Finish
- Plain
- Standards
- DIN 934
- System of Measurement
- Metric
- Thread Type
- Metric
- Thread Direction
- Right Hand
- Fastener Thread Type
- Metric
- Material Type
- Steel
- Bolt Compatibility
- Class 8.8
- Pack Size
- Bulk Pack
- Manufacturer Location
- Globally Sourced
- Dimensional Standards
- DIN 934
- Finish Type
- Black Oxide
- Hex Type
- Standard Hex
- Basic Material
- Steel
- Nut Style
- Hex Nut
- Fastener Thread Direction
- Right Hand
- Nut Standards
- DIN 934
- Material Grade
- Class 8
- Fastener Finish
- Plain
Description
Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class Class 8, Material Steel, Thread Size M14x2.00, Hex Width 22 mm, Hex Height 11 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 934, System of Measurement Metric, Thread Direction Right Hand, Pack Size Bulk Pack, Thread Type Metric, Package Quantity 400