This item is Discontinued.
This item is Discontinued.
Hex Nut, M16-1.50, Steel, Class 8, Black Oxide, 13 mm Ht, 300 PK (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L01120.160.0150
- Zoro #
- G5668750
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Nut
- Material
- Steel
- Material Grade/Class
- Class 8
- Finish
- Black Oxide
- Standards
- DIN 934
- System of Measurement
- Metric
- Thread Type
- Metric Fine
- Thread Direction
- Right Hand
- Fastener Thread Type
- Metric Fine
- Dimensional Standards
- DIN 934
- Pack Size
- Bulk Pack
- Hex Type
- Standard Hex
- Manufacturer Location
- Globally Sourced
- Application
- General Purpose
- Rockwell Hardness
- 30
- Nut Standards
- DIN 934
- Fastener Thread Direction
- Right Hand
- Material Grade
- Class 8
- Basic Material
- Steel
- Nut Style
- Hex Nut
- Fastener Finish
- Plain
Description
Hex Nut, Hex Type Standard Hex, Finish Black Oxide, Material Grade/Class Class 8, Material Steel, Thread Size M16x1.50, Hex Width 24 mm, Hex Height 13 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 934, System of Measurement Metric, Thread Direction Right Hand, Pack Size Bulk Pack, Rockwell Hardness 30, Thread Type Fine, Package Quantity 300