This item is Discontinued.
This item is Discontinued.
Hex Nut, M16-2.00, Steel, Class 10, Black Oxide, 13 mm Ht, 300 PK (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L04120.160.0001
- Zoro #
- G5661671
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Nut
- Material
- Steel
- Material Grade/Class
- Class 10
- Finish
- Black Oxide
- Standards
- DIN 934
- System of Measurement
- Metric
- Thread Type
- Metric
- Thread Direction
- Right Hand
- Fastener Thread Type
- Metric
- Dimensional Standards
- DIN 934
- Finish Type
- Black Oxide
- Material Type
- Steel
- Pack Size
- Bulk Pack
- Bolt Compatibility
- Class 10.9
- Rockwell Hardness
- 36
- Manufacturer Location
- Globally Sourced
- Hex Type
- Standard Hex
- Material Grade
- Class 10
- Basic Material
- Steel
- Fastener Thread Direction
- Right Hand
- Nut Style
- Hex Nut
- Nut Standards
- DIN 934
- Fastener Finish
- Plain
Description
Hex Nut, Hex Type Standard Hex, Finish Black Oxide, Material Grade/Class Class 10, Material Steel, Thread Size M16x2.00, Hex Width 27 mm, Hex Height 13 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 934, System of Measurement Metric, Thread Direction Right Hand, Pack Size Bulk Pack, Rockwell Hardness 36, Thread Type Metric, Package Quantity 300