This item is Discontinued.
This item is Discontinued.
Hex Nut, M20-1.50, Steel, Class 8, Black Oxide, 16 mm Ht, 170 PK (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L01120.200.0150
- Zoro #
- G5668735
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Nut
- Material
- Steel
- Material Grade/Class
- Class 8
- Finish
- Black Oxide
- Standards
- DIN 934
- System of Measurement
- Metric
- Thread Type
- Metric Fine
- Thread Direction
- Right Hand
- Fastener Thread Type
- Metric Fine
- Manufacturer Location
- Globally Sourced
- Dimensional Standards
- DIN 934
- Hex Type
- Standard Hex
- Pack Size
- Bulk Pack
- Rockwell Hardness
- 30
- Material Type
- Steel
- Finish Type
- Black Oxide
- Bolt Compatibility
- Class 8.8
- Fastener Finish
- Plain
- Nut Standards
- DIN 934
- Fastener Thread Direction
- Right Hand
- Basic Material
- Steel
- Material Grade
- Class 8
- Nut Style
- Hex Nut
Description
Hex Nut, Hex Type Standard Hex, Finish Black Oxide, Material Grade/Class Class 8, Material Steel, Thread Size M20x1.50, Hex Width 30 mm, Hex Height 16 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 934, System of Measurement Metric, Thread Direction Right Hand, Pack Size Bulk Pack, Rockwell Hardness 30, Thread Type Fine, Package Quantity 170
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.