This item is Discontinued.

Zoro Select Hex Nut, M20-2.50, Steel, Class 8, Plain, 16 mm Ht, 170 PK L01100.200.0001

This item is Discontinued.

Zoro Select

Hex Nut, M20-2.50, Steel, Class 8, Plain, 16 mm Ht, 170 PK (Discontinued)

Mfr # L01100.200.0001
Zoro # G5668936
Country of Origin Multiple
Category Hex Nuts
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L01100.200.0001
Zoro #
G5668936
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M20-2.50
Hex Height
16 mm
Hex Width
30 mm
Width Across Flats
30 mm
Dia./Thread Size
M20-2.50
Nut Height
16 mm

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Class 8
Finish
Plain
Standards
DIN 934
System of Measurement
Metric
Thread Type
Metric
Thread Direction
Right Hand
Fastener Thread Type
Metric
Manufacturer Location
Globally Sourced
Pack Size
Bulk Pack
Dimensional Standards
DIN 934
Application
General Purpose
Hex Type
Standard Hex
Material Grade
Class 8
Fastener Thread Direction
Right Hand
Nut Style
Hex Nut
Fastener Finish
Plain
Basic Material
Steel
Nut Standards
DIN 934

Description

Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class Class 8, Material Steel, Thread Size M20x2.50, Hex Width 30 mm, Hex Height 16 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 934, System of Measurement Metric, Thread Direction Right Hand, Pack Size Bulk Pack, Thread Type Metric, Package Quantity 170

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.