This item is Discontinued.

Zoro Select Hex Nut, M24-1.50, Steel, Class 10, Black Oxide, 19 mm Ht, 100 PK L04180.240.0150

This item is Discontinued.

Zoro Select

Hex Nut, M24-1.50, Steel, Class 10, Black Oxide, 19 mm Ht, 100 PK (Discontinued)

Mfr # L04180.240.0150
Zoro # G5660621
Country of Origin Multiple
Category Hex Nuts
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L04180.240.0150
Zoro #
G5660621
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M24-1.50
Hex Height
19 mm
Hex Width
36 mm
Nut Height
19 mm
Width Across Flats
36 mm
Dia./Thread Size
M24-1.50

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Class 10
Finish
Black Oxide
Standards
DIN 934
System of Measurement
Metric
Thread Type
Metric Fine
Thread Direction
Right Hand
Fastener Thread Type
Metric Fine
Rockwell Hardness
36
Manufacturer Location
Globally Sourced
Finish Type
Black Oxide
Bolt Compatibility
Class 10.9
Pack Size
Bulk Pack
Hex Type
Standard Hex
Application
General Purpose
Material Type
Steel
Dimensional Standards
DIN 934
Material Grade
Class 10
Fastener Thread Direction
Right Hand
Nut Standards
DIN 934
Nut Style
Hex Nut
Fastener Finish
Plain
Basic Material
Steel

Description

Hex Nut, Hex Type Standard Hex, Finish Black Oxide, Material Grade/Class Class 10, Material Steel, Thread Size M24x1.50, Hex Width 36 mm, Hex Height 19 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 934, System of Measurement Metric, Thread Direction Right Hand, Pack Size Bulk Pack, Rockwell Hardness 36, Thread Type Fine, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.