This item is Discontinued.
This item is Discontinued.
Hex Nut, M2.5-0.45, Steel, Class 8, Zinc Plated, 2 mm Ht, 41600 PK (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L01300.025.0001
- Zoro #
- G5665296
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Nut
- Material
- Steel
- Material Grade/Class
- Class 8
- Finish
- Zinc Plated
- Standards
- DIN 934
- System of Measurement
- Metric
- Thread Type
- Metric
- Thread Direction
- Right Hand
- Fastener Thread Type
- Metric
- Manufacturer Location
- Globally Sourced
- Application
- General Purpose
- Material Type
- Steel
- Finish Type
- Zinc Plated
- Rockwell Hardness
- 30
- Bolt Compatibility
- Class 8.8
- Pack Size
- Bulk Pack
- Hex Type
- Standard Hex
- Dimensional Standards
- DIN 934
- Fastener Finish
- Zinc Plated
- Nut Standards
- DIN 934
- Material Grade
- Class 8
- Nut Style
- Hex Nut
- Fastener Thread Direction
- Right Hand
- Basic Material
- Steel
Description
Hex Nut, Hex Type Standard Hex, Finish Zinc-Plated, Material Grade/Class Class 8, Material Steel, Thread Size M2.5x0.45, Hex Width 5 mm, Hex Height 2 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 934, System of Measurement Metric, Thread Direction Right Hand, Pack Size Bulk Pack, Rockwell Hardness 30, Thread Type Metric, Package Quantity 41600
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.