This item is Discontinued.
This item is Discontinued.
Hex Nut, M27-3.00, Steel, Class 10, Black Oxide, 22 mm Ht, 65 PK (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L04120.270.0001
- Zoro #
- G5661629
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Nut
- Material
- Steel
- Material Grade/Class
- Class 10
- Finish
- Black Oxide
- Standards
- DIN 934
- System of Measurement
- Metric
- Thread Type
- Metric
- Thread Direction
- Right Hand
- Fastener Thread Type
- Metric
- Bolt Compatibility
- Class 10.9
- Finish Type
- Black Oxide
- Rockwell Hardness
- 36
- Manufacturer Location
- Globally Sourced
- Material Type
- Steel
- Pack Size
- Bulk Pack
- Dimensional Standards
- DIN 934
- Hex Type
- Standard Hex
- Application
- General Purpose
- Fastener Thread Direction
- Right Hand
- Nut Style
- Hex Nut
- Fastener Finish
- Plain
- Basic Material
- Steel
- Material Grade
- Class 10
- Nut Standards
- DIN 934
Description
Hex Nut, Hex Type Standard Hex, Finish Black Oxide, Material Grade/Class Class 10, Material Steel, Thread Size M27x3.00, Hex Width 46 mm, Hex Height 22 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 934, System of Measurement Metric, Thread Direction Right Hand, Pack Size Bulk Pack, Rockwell Hardness 36, Thread Type Metric, Package Quantity 65
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.