This item is Discontinued.

Zoro Select Hex Nut, M30-2.00, Steel, Class 10, Black Oxide, 24 mm Ht, 45 PK L04180.300.0200

This item is Discontinued.

Zoro Select

Hex Nut, M30-2.00, Steel, Class 10, Black Oxide, 24 mm Ht, 45 PK (Discontinued)

Mfr # L04180.300.0200
Zoro # G5660588
Country of Origin Multiple
Category Hex Nuts
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L04180.300.0200
Zoro #
G5660588
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M30-2.00
Hex Height
24 mm
Hex Width
4 mm
Dia./Thread Size
M30-2.00
Width Across Flats
4 mm
Nut Height
24 mm

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Class 10
Finish
Black Oxide
Standards
DIN 934
System of Measurement
Metric
Thread Type
Metric Fine
Thread Direction
Right Hand
Fastener Thread Type
Metric Fine
Manufacturer Location
Globally Sourced
Application
General Purpose
Hex Type
Standard Hex
Dimensional Standards
DIN 934
Material Type
Steel
Rockwell Hardness
36
Bolt Compatibility
Class 10.9
Pack Size
Bulk Pack
Finish Type
Black Oxide
Fastener Thread Direction
Right Hand
Basic Material
Steel
Nut Style
Hex Nut
Nut Standards
DIN 934
Fastener Finish
Plain
Material Grade
Class 10

Description

Hex Nut, Hex Type Standard Hex, Finish Black Oxide, Material Grade/Class Class 10, Material Steel, Thread Size M30x2.00, Hex Width 4 mm, Hex Height 24 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 934, System of Measurement Metric, Thread Direction Right Hand, Pack Size Bulk Pack, Rockwell Hardness 36, Thread Type Fine, Package Quantity 45

Ratings & reviews