This item is Discontinued.
This item is Discontinued.
Hex Nut, M30-3.50, Steel, Class 8, Plain, 24 mm Ht, 45 PK (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L01100.300.0001
- Zoro #
- G5668890
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Nut
- Material
- Steel
- Material Grade/Class
- Class 8
- Finish
- Plain
- Standards
- DIN 934
- System of Measurement
- Metric
- Thread Type
- Metric
- Thread Direction
- Right Hand
- Fastener Thread Type
- Metric
- Manufacturer Location
- Globally Sourced
- Hex Type
- Standard Hex
- Pack Size
- Bulk Pack
- Application
- General Purpose
- Dimensional Standards
- DIN 934
- Nut Style
- Hex Nut
- Fastener Finish
- Plain
- Material Grade
- Class 8
- Fastener Thread Direction
- Right Hand
- Nut Standards
- DIN 934
- Basic Material
- Steel
Description
Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class Class 8, Material Steel, Thread Size M30x3.50, Hex Width 46 mm, Hex Height 24 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 934, System of Measurement Metric, Thread Direction Right Hand, Pack Size Bulk Pack, Thread Type Metric, Package Quantity 45
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.