This item is Discontinued.
This item is Discontinued.
Hex Nut, M48-5.00, Steel, Class 10, Black Oxide, 38 mm Ht, 10 PK (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L04120.480.0001
- Zoro #
- G5661568
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Nut
- Material
- Steel
- Material Grade/Class
- Class 10
- Finish
- Black Oxide
- Standards
- DIN 934
- System of Measurement
- Metric
- Thread Type
- Metric
- Thread Direction
- Right Hand
- Fastener Thread Type
- Metric
- Rockwell Hardness
- 36
- Pack Size
- Bulk Pack
- Dimensional Standards
- DIN 934
- Hex Type
- Standard Hex
- Manufacturer Location
- Globally Sourced
- Fastener Thread Direction
- Right Hand
- Basic Material
- Steel
- Material Grade
- Class 10
- Fastener Finish
- Plain
- Nut Style
- Hex Nut
- Nut Standards
- DIN 934
Description
Hex Nut, Hex Type Standard Hex, Finish Black Oxide, Material Grade/Class Class 10, Material Steel, Thread Size M48x5.00, Hex Width 10 mm, Hex Height 38 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 934, System of Measurement Metric, Thread Direction Right Hand, Pack Size Bulk Pack, Rockwell Hardness 36, Thread Type Metric, Package Quantity 10